

€1,251.34/ pieceexcl. VAT
€1,514.12incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | CM |
Type | Metric Mechanics Set |
Total number of tools | 136 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 16.79 kg |
Type | Metric Mechanics Set |