

€1,081.30/ pieceexcl. VAT
€1,308.37incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | CM |
Type | Metric Mechanics Set |
Total number of tools | 126 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 13.893 kg |
Type | Metric Mechanics Set |