

€2,529.60/ pieceexcl. VAT
€3,060.82incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | CM |
Type | Metric Mechanic Tool Set |
Total number of tools | 203 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 34.105 kg |
Type | Metric Mechanic Tool Set |