

€1,167.93/ pieceexcl. VAT
€1,413.20incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 2046 |
Type | Metric Engineer Tool Set |
Total number of tools | 112 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Metal box |
Weight | 17.63 kg |
Type | Metric Engineer Tool Set |