

€787.74/ pieceexcl. VAT
€953.17incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 2050 |
Type | Metal Toolbox With Metric Mechanic Tool Set |
Set version | 4 Options available:, - CM.100A: Set supplied Without container., - 2050.M100A: Set supplied With 5-compartment metal toolbox BT.11A. |
Material | Metal |
Total number of tools | 96 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Metal box |
Weight | 14.663 kg |
Type | Metal Toolbox With Metric Mechanic Tool Set |