

€380.49/ pieceexcl. VAT
€460.39incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | BT |
Type | Metal Tool Chest Set |
Material | Metal |
Total number of tools | 11 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 30.5 kg |
Type | Metal Tool Chest Set |
Height | 438 mm |
Length | 663 mm |
Depth | 335 mm |