

€1,888.24/ pieceexcl. VAT
€2,284.77incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 2092 |
Type | Metal Roller Chest With Metric Mechanics Set |
Material | Metal |
Total number of tools | 147 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 51.822 kg |
Type | Metal Roller Chest With Metric Mechanics Set |