FACOM

FACOM Maintenance Plier Set, CPE Series, Set of 4

  • ERIKS:13368992
  • Manufacturer:3662424088698
Image 1
Locking multigrip pliers 181A.25CPE, Diagonal cutters 192A.16CPE, Half-round nose pliers 185A.20CPE
Save to list

€99.50/ pieceexcl. VAT

€120.40incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
CPE
Type
Maintenance Plier Set
Total number of tools
4
Heating- + sanitary mechanic set
No
E-mechanic set
No
Weight
1.02 kg
Type
Maintenance Plier Set