

€5.85/ pieceexcl. VAT
€7.08incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 89 |
Type | L Shaped - Short Hex Keys |
Model | Torx |
Bullet-head | No |
Size (TX) | 15 |
Length | 57 mm |
Low spark model | No |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
Isolation protection 1000 V | No |
VDE tested | No |
Type | L Shaped - Short Hex Keys |
Weight | 6 g |
Length short leg | 21.5 |
Length long shank | 57 |
€1.57/ pieceexcl. VAT
€1.90incl. VAT
Estimated delivery date - 17/11/2026