

€1.52/ pieceexcl. VAT
€1.84incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 82H |
Type | L Shaped - Short Hex Keys |
Model | Inch |
Bullet-head | No |
Wrench width | 9/64 in |
Length | 66 mm |
Material | silicon steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Isolation protection 1000 V | No |
Type | L Shaped - Short Hex Keys |
Weight | 8 g |
Length short leg | 22 |
Length long shank | 66 |