

€0.89/ pieceexcl. VAT
€1.08incl. VAT
10 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 82H |
Type | L Shaped - Short Hex Keys |
Model | Metric |
Bullet-head | No |
Wrench width | 2.5 mm |
Length | 62 mm |
Material | silicon steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Isolation protection 1000 V | No |
Type | L Shaped - Short Hex Keys |
Weight | 3 g |
Length short leg | 17 |
Length long shank | 62 |
€0.18/ pieceexcl. VAT
€0.22incl. VAT
Estimated delivery date - 18/11/2026