

€9.81/ pieceexcl. VAT
€11.87incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 82H |
Type | L Shaped - Short Hex Keys |
Model | Metric |
Bullet-head | No |
Wrench width | 17 mm |
Length | 160 mm |
Material | silicon steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Isolation protection 1000 V | No |
Type | L Shaped - Short Hex Keys |
Weight | 440 g |
Length short leg | 63 |
Length long shank | 160 |
€10.13/ pieceexcl. VAT
€12.26incl. VAT
Estimated delivery date - 17/11/2026