

€3.64/ pieceexcl. VAT
€4.40incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 83SH |
Type | L Shaped - Long Hex Keys |
Model | Metric |
Bullet-head | Yes |
Wrench width | 7 mm |
Length | 140 mm |
Material | silicon steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Isolation protection 1000 V | No |
Type | L Shaped - Long Hex Keys |
Weight | 57 g |
Length short leg | 34 |
Length long shank | 140 |
€3.13/ pieceexcl. VAT
€3.79incl. VAT
Estimated delivery date - 17/11/2026