

€4.57/ pieceexcl. VAT
€5.53incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 83S |
Type | L Shaped - Long Hex Keys |
Model | Metric |
Bullet-head | Yes |
Wrench width | 6 mm |
Length | 179 mm |
With peg | No |
With hole | No |
Anti-theft model | No |
Isolation protection 1000 V | No |
Type | L Shaped - Long Hex Keys |
Weight | 58 g |
Length short leg | 32 |
Length long shank | 179 |
€2.01/ pieceexcl. VAT
€2.43incl. VAT
Estimated delivery date - 17/11/2026