

€9.26/ pieceexcl. VAT
€11.20incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 83S |
Type | L Shaped - Long Hex Keys |
Model | Metric |
Bullet-head | Yes |
Wrench width | 10 mm |
Length | 221 mm |
With peg | No |
With hole | No |
Anti-theft model | No |
Isolation protection 1000 V | No |
Type | L Shaped - Long Hex Keys |
Weight | 200 g |
Length short leg | 40 |
Length long shank | 221 |
€4.87/ pieceexcl. VAT
€5.89incl. VAT
Estimated delivery date - 17/11/2026