

€2.80/ pieceexcl. VAT
€3.39incl. VAT
Sold per: 5Min. order: 5
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 83H |
Type | L Shaped - Long Hex Keys |
Model | Metric |
Bullet-head | No |
Wrench width | 8 mm |
Length | 150 mm |
Material | silicon steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Isolation protection 1000 V | No |
Type | L Shaped - Long Hex Keys |
Weight | 80 g |
Length short leg | 36 |
Length long shank | 150 |
€2.35/ pieceexcl. VAT
€2.84incl. VAT
Estimated delivery date - 17/11/2026