

€1.93/ pieceexcl. VAT
€2.34incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 83H |
Type | L Shaped - Long Hex Keys |
Model | Metric |
Bullet-head | No |
Wrench width | 6 mm |
Length | 135 mm |
Material | silicon steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Isolation protection 1000 V | No |
Type | L Shaped - Long Hex Keys |
Weight | 42 g |
Length short leg | 32 |
Length long shank | 135 |
€1.37/ pieceexcl. VAT
€1.66incl. VAT
Estimated delivery date - 17/11/2026