

€1.10/ pieceexcl. VAT
€1.33incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 83H |
Type | L Shaped - Long Hex Keys |
Model | Metric |
Bullet-head | No |
Wrench width | 2 mm |
Length | 75 mm |
Material | silicon steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Isolation protection 1000 V | No |
Type | L Shaped - Long Hex Keys |
Weight | 2 g |
Length short leg | 16 |
Length long shank | 75 |
€0.45/ pieceexcl. VAT
€0.54incl. VAT
Estimated delivery date - 17/11/2026