

€7.16/ pieceexcl. VAT
€8.66incl. VAT
32 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 83H |
Type | L Shaped - Long Hex Keys |
Model | Metric |
Bullet-head | No |
Wrench width | 14 mm |
Length | 215 mm |
Material | silicon steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Isolation protection 1000 V | No |
Type | L Shaped - Long Hex Keys |
Weight | 361 g |
Length short leg | 56 |
Length long shank | 215 |
€9.73/ pieceexcl. VAT
€11.77incl. VAT
Estimated delivery date - 17/11/2026