

€5.14/ pieceexcl. VAT
€6.22incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 83H |
Type | L Shaped - Long Hex Keys |
Model | Metric |
Bullet-head | No |
Wrench width | 12 mm |
Length | 190 mm |
Material | silicon steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Isolation protection 1000 V | No |
Type | L Shaped - Long Hex Keys |
Weight | 225 g |
Length short leg | 45 |
Length long shank | 190 |
€6.23/ pieceexcl. VAT
€7.54incl. VAT
Estimated delivery date - 17/11/2026