FACOM

FACOM K.382A - Compact ratchet 3/4 drive 14x18

  • ERIKS:23448290
  • Manufacturer:3148517155671
Image 1
-For use with swivel handle S.305P.
-Square: 1/2".
- drive 14 x 18 mm
Save to list

€122.99/ pieceexcl. VAT

€148.82incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
K-S.382
Connection size
3/4 in
Total length
27 mm
Weight
870 g