FACOM

FACOM J..372V - Compact ratchets - reducer 9 x 12 - 3/8"

  • ERIKS:23443332
  • Manufacturer:3148510291093
Image 1
-Compact ratchets - drive 9 x 12 mm
Save to list

€88.73/ pieceexcl. VAT

€107.36incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J-R.372
Connection size
3/8 in
Total length
15 mm
Weight
140 g