FACOM

FACOM Interchangeable Nose Kit For Inside Circlips Pliers Set, 469 Series, Set of 3

  • ERIKS:23446749
  • Manufacturer:3148515414503
Image 1
Interchangeable tips for a capacity of diam. 8 --> 63 mm, Thumbscrew position setting, Opening return spring
Save to list

€73.06/ pieceexcl. VAT

€88.40incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
469
Type
Interchangeable Nose Kit For Inside Circlips Pliers Set
Total number of tools
3
Heating- + sanitary mechanic set
No
E-mechanic set
No
Packaging
Case
Weight
0.16 kg
Type
Interchangeable Nose Kit For Inside Circlips Pliers Set