

€26.97/ pieceexcl. VAT
€32.63incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 55.AVSE |
Model | Metric |
Wrench width | 10 mm |
Cranked | 1 |
VDE tested | No |
Single wrench model | Yes |
Length | 157 mm |
Low spark model | No |
Isolation protection 1000 V | Yes |
Weight | 0.052 g |