

€21.80/ pieceexcl. VAT
€26.38incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 83 |
Type | Insulated key |
Model | Metric |
Bullet-head | No |
Wrench width | 10 mm |
Length | 125 mm |
Material | Allied Steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | Yes |
Isolation protection 1000 V | Yes |
Type | Insulated key |
Weight | 0.151 g |
VDE tested | Yes |