FACOM

FACOM Impact spanner, 49 SR Series, Metric, Low spark model, 30mm WD

  • ERIKS:13019327
  • Manufacturer:3148518642477
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
49 SR
Model
Metric
Single wrench model
Yes
Wrench width
30 mm
Length
190 mm
VDE tested
No
Low spark model
Yes
Material
Beryllium-Copper
Weight
435 g
Norm
DIN 133