FACOM

FACOM Impact socket wrench hexagon drive - NSHM - 1/2" metric for hexagon socket heads 8mm

  • ERIKS:23449368
  • Manufacturer:3148517878860
Image 1
ISO 2725-2, NF ISO 2725-2.
-For your safety, use impact sockets and accessories with the appropriate rings and pins.
-Monobloc driver socket.
Save to list

€19.34/ pieceexcl. VAT

€23.40incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
8 mm
Connection size
1/2 in
Outer Diameter
25 mm
Length
79 mm