FACOM

FACOM Impact socket wrench hexagon drive - NSHM - 1/2" metric for hexagon socket heads 12mm

  • ERIKS:23449370
  • Manufacturer:3148517879157
Image 1
ISO 2725-2, NF ISO 2725-2.
-For your safety, use impact sockets and accessories with the appropriate rings and pins.
-Monobloc driver socket.
Save to list

€22.02/ pieceexcl. VAT

€26.64incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
12 mm
Connection size
1/2 in
Outer Diameter
25 mm
Length
79 mm