FACOM

FACOM Impact socket wrench hexagon drive - NS.A - 1/2"9mm

  • ERIKS:23447243
  • Manufacturer:3148516546371
Image 1
1/2in square drive impact standard socket.
Save to list

€9.29/ pieceexcl. VAT

€11.24incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
9 mm
Wrench width
1/2 in
Connection size
1/2 in
Outer Diameter
16 mm
Length
38 mm