FACOM

FACOM Impact socket wrench hexagon drive - NS.A - 1/2"30mm

  • ERIKS:23447269
  • Manufacturer:3148516549105
Image 1
ISO 2725-2, NF ISO 2725-2.

-For your safety, use impact sockets and accessories with the appropriate rings and pins.
Save to list

€21.25/ pieceexcl. VAT

€25.71incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
30 mm
Wrench width
1/2 in
Connection size
1/2 in
Outer Diameter
42 mm
Length
44 mm