FACOM

FACOM Impact socket wrench hexagon drive - NS.A - 1/2"28mm

  • ERIKS:23447266
  • Manufacturer:3148516548726
Image 1
1/2in square drive impact standard socket.
Save to list

€21.25/ pieceexcl. VAT

€25.71incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
28 mm
Wrench width
1/2 in
Connection size
1/2 in
Outer Diameter
40 mm
Length
44 mm