FACOM

FACOM Impact socket wrench hexagon drive - NS.A - 1/2"27mm

  • ERIKS:23447265
  • Manufacturer:3148516548641
Image 1
ISO 2725-2, NF ISO 2725-2.

-For your safety, use impact sockets and accessories with the appropriate rings and pins.
Save to list

€15.18/ pieceexcl. VAT

€18.37incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
27 mm
Wrench width
1/2 in
Connection size
1/2 in
Outer Diameter
38 mm
Length
43 mm