FACOM

FACOM Impact socket wrench hexagon drive - NS.A - 1/2"17mm

  • ERIKS:23447250
  • Manufacturer:3148516547170
Image 1
1/2in square drive impact standard socket.
Save to list

€11.60/ pieceexcl. VAT

€14.04incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
17 mm
Wrench width
1/2 in
Connection size
1/2 in
Outer Diameter
25 mm
Length
38 mm