FACOM

FACOM Impact socket wrench hexagon drive - NS.32LA - 1/2" 32mm

  • ERIKS:23447279
  • Manufacturer:3148516551542
Image 1
1/2in square drive impact long reach socket.
Save to list

€31.25/ pieceexcl. VAT

€37.81incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NS.LA
Wrench width
32 mm
Connection size
1/2 in
Length
78 mm