FACOM

FACOM Impact socket wrench hexagon drive - NS.30LA - 1/2" 30mm

  • ERIKS:23447278
  • Manufacturer:3148516551467
Image 1
1/2in square drive impact long reach socket.
Save to list

€30.87/ pieceexcl. VAT

€37.35incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NS.LA
Wrench width
30 mm
Connection size
1/2 in
Length
78 mm