FACOM

FACOM Impact socket wrench hexagon drive - NS.28LA - 1/2" 28mm

  • ERIKS:23447319
  • Manufacturer:3148516555847
Image 1
1/2in square drive impact long reach socket.
Save to list

€29.86/ pieceexcl. VAT

€36.13incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NS.LA
Wrench width
28 mm
Connection size
1/2 in
Length
78 mm