FACOM

FACOM Impact socket wrench hexagon drive - NS.26LA - 1/2" 26mm

  • ERIKS:23447316
  • Manufacturer:3148516555410
Image 1
1/2in square drive impact long reach socket.
Save to list

€24.94/ pieceexcl. VAT

€30.18incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NS.LA
Wrench width
26 mm
Connection size
1/2 in
Length
78 mm