FACOM

FACOM Impact socket wrench hexagon drive - NS.23LA - 1/2" 23mm

  • ERIKS:23447314
  • Manufacturer:3148516555250
Image 1
1/2in square drive impact long reach socket.
Save to list

€20.32/ pieceexcl. VAT

€24.59incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NS.LA
Wrench width
23 mm
Connection size
1/2 in
Length
78 mm