FACOM

FACOM Impact socket wrench hexagon drive - NS.22LA - 1/2" 22mm

  • ERIKS:23447313
  • Manufacturer:3148516555175
Image 1
STANDARDS: NF ISO 2725-2, NF ISO 1711-2, ISO 2725-2, ISO 1711-2, DIN 3129, ASME B107.33
-For your safety, use impact sockets and accessories with the appropriate rings and pins.
Save to list

€19.74/ pieceexcl. VAT

€23.89incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NS.LA
Wrench width
22 mm
Connection size
1/2 in
Length
78 mm