FACOM

FACOM Impact socket wrench hexagon drive - NS.16LA - 1/2" 16mm

  • ERIKS:23447303
  • Manufacturer:3148516554116
Image 1
1/2in square drive impact long reach socket.
Save to list

€17.95/ pieceexcl. VAT

€21.72incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NS.LA
Wrench width
16 mm
Connection size
1/2 in
Length
78 mm