FACOM

FACOM Impact socket wrench hexagon drive - NS.14LA - 1/2" 14mm

  • ERIKS:23447298
  • Manufacturer:3148516553652
Image 1
1/2in square drive impact long reach socket.
Save to list

€17.42/ pieceexcl. VAT

€21.08incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NS.LA
Wrench width
14 mm
Connection size
1/2 in
Length
78 mm