FACOM

FACOM Impact socket wrench hexagon drive - NS.12LA - 1/2" 12mm

  • ERIKS:23447292
  • Manufacturer:3148516553065
Image 1
1/2in square drive impact long reach socket.
Save to list

€17.38/ pieceexcl. VAT

€21.03incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NS.LA
Wrench width
12 mm
Connection size
1/2 in
Length
78 mm