FACOM

FACOM Impact socket wrench hexagon drive - NS.10LA - 1/2" 10mm

  • ERIKS:23447286
  • Manufacturer:3148516552341
Image 1
1/2in square drive impact long reach socket.
Save to list

€17.38/ pieceexcl. VAT

€21.03incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NS.LA
Wrench width
10 mm
Connection size
1/2 in
Length
78 mm
Alternatives
Product Image

ACTION Impact socket wrench long 1/2" 6-point 10mm

  • Eriks:23062623
  • Manufacturer:DO2012-1-010

€7.77/ pieceexcl. VAT

€9.40incl. VAT

Estimated delivery date - 13/11/2026