FACOM

FACOM Impact socket wrench hexagon drive - NK.46LA - long 46mm

  • ERIKS:23447330
  • Manufacturer:3148516556998
Image 1
STANDARDS: NF ISO 2725-2, NF ISO 1711-2, ISO 2725-2, ISO 1711-2, DIN 3129, ASME B107.33
-For your safety, use impact sockets and accessories with the appropriate rings and pins.
Save to list

€73.82/ pieceexcl. VAT

€89.32incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NK.LA
Wrench width
46 mm
Wrench width
3/4 in
Connection size
3/4 in
Length
48 mm