FACOM

FACOM Impact socket wrench hexagon drive - NK.36LA - long 36mm

  • ERIKS:23447325
  • Manufacturer:3148516556486
Image 1
3/4in square drive 6 point long reach impact truck socket.
Save to list

€53.95/ pieceexcl. VAT

€65.28incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NK.LA
Wrench width
36 mm
Wrench width
3/4 in
Connection size
3/4 in
Outer Diameter
54 mm
Length
45 mm