FACOM

FACOM Impact socket wrench hexagon drive - NK.35LA - long 35mm

  • ERIKS:23447323
  • Manufacturer:3148516556219
Image 1
3/4in square drive 6 point long reach impact truck socket.
Save to list

€53.95/ pieceexcl. VAT

€65.28incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NK.LA
Wrench width
35 mm
Wrench width
3/4 in
Connection size
3/4 in
Length
45 mm