FACOM

FACOM Impact socket wrench hexagon drive - NK.32LA - long 32mm

  • ERIKS:23447320
  • Manufacturer:3148516555922
Image 1
3/4in square drive 6 point long reach impact truck socket.
Save to list

€46.84/ pieceexcl. VAT

€56.68incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NK.LA
Wrench width
32 mm
Wrench width
3/4 in
Connection size
3/4 in
Length
45 mm