FACOM

FACOM Impact socket wrench hexagon drive - NK.30LA - long 30mm

  • ERIKS:23447396
  • Manufacturer:3148516567048
Image 1
3/4in square drive 6 point long reach impact truck socket.
Save to list

€44.75/ pieceexcl. VAT

€54.15incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NK.LA
Wrench width
30 mm
Wrench width
3/4 in
Connection size
3/4 in
Length
40 mm