FACOM

FACOM Impact socket wrench hexagon drive - NK.27LA - long 27mm

  • ERIKS:23447394
  • Manufacturer:3148516566836
Image 1
3/4in square drive 6 point long reach impact truck socket.
Save to list

€38.57/ pieceexcl. VAT

€46.67incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NK.LA
Wrench width
32 mm
Wrench width
3/4 in
Connection size
3/4 in
Length
45 mm