FACOM

FACOM Impact socket wrench hexagon drive - NK.26LA - long 26mm

  • ERIKS:23447393
  • Manufacturer:3148516566751
Image 1
3/4in square drive 6 point long reach impact truck socket.
Save to list

€39.04/ pieceexcl. VAT

€47.24incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NK.LA
Wrench width
26 mm
Wrench width
3/4 in
Connection size
3/4 in
Length
40 mm